Solid State Relay, 25 Amp, SPST

Item #: 660694
Cat #: D93225ACZ1
UPC: 786685219479
Sign In or Register to view pricing and more.
Documents & Guides
Solid State Relay, 25 Amp, SPST-NO, Input: 90-280V AC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.

Overview

Solid State Relay, 25 Amp, SPST-NO, Input: 90-280V AC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.
Eaton’s D93 series of solidstate relays is a line of heavyduty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. Models are available in a variety of input voltages and switch types up to 75 A.
Also known as: 786685219479, D93225ACZ1, Neon sign flasher , SSR, PAM Relay

Specifications

Mounting: Panel
Type: SPST, Solid State Relay
Poles: 1
Amps: 25
Volts AC Control Range: 90 - 280, 24 - 280
Mounting: Panel
Poles: 1
Volts AC Control Range: 90 - 280, 24 - 280
Type: SPST, Solid State Relay
Amps: 25

Customer Reviews

No reviews for this product
(0)