Timing Relay, Multi Function, 11-Pin, 100-240VAC, 100-125VDC, 2PDT

Item #: 25051
Cat #: 700-HR52TA17
UPC: 662073641070
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Multi Function, 11 Pin, 100 to 240 Volt AC, 100 to 125 Volt DC, On-Delay, Off-Delay, One Shot, Repeat Cycle, Off Start, Repeat Cycle, On Start, Signal On/Off Delay, Delayed One Shot

Overview

Relay, Timing, Multi Function, 11 Pin, 100 to 240 Volt AC, 100 to 125 Volt DC, On-Delay, Off-Delay, One Shot, Repeat Cycle, Off Start, Repeat Cycle, On Start, Signal On/Off Delay, Delayed One Shot
Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HR general purpose timing relays feature pin-style terminals and offer multiple voltage inputs. Catalog item 700-HR52TA17 from Rockwell Automation® is a tube base dial timing relay. Its specifications include: 100-240 V AC 50/60 Hz / 100-125 V DC, double pull double throw, multi-function, two timed contacts, multi-mode (six functions), and.05 s-300 hr. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073641070, 700-HR52TA17

Specifications

Type: Multi-Function, Relay, Timing
Poles: 2
Mounting: Socket
Volts AC Control Range: 100 - 240
Volts DC Control Range: 100 - 125
Type: Multi-Function, Relay, Timing
Mounting: Socket
Volts DC Control Range: 100 - 125
Poles: 2
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)