This product may not be available in all locations.
Timing Relay, Multifunction, Multi-Time, 115VAC Supply, 11-Pin, 10A
Item #:
512205
Cat #:
TUB-115V-2
UPC:
741660017884
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
11 Pin, Timing Relay, 240V Rated, 10 Amp, UL rating at 5 Amp, SPDT, 120V Coil, Range: 0.01 to 72 mins. Multiple Time Delays, Digital CMOS Design, Transient Protected.
Overview
11 Pin, Timing Relay, 240V Rated, 10 Amp, UL rating at 5 Amp, SPDT, 120V Coil, Range: 0.01 to 72 mins. Multiple Time Delays, Digital CMOS Design, Transient Protected.
Also known as: 741660017884, TUB-115V-2, cycle on/cycle off, 11 pin octal base
Specifications
Base: | 11-Pin |
Amps: | 10 |
Type: | Timing Relay |
Volts AC Control: | 240 |
Mounting: | Socket |
Poles: | 1 |
Range: | 0.100 sec - 72 min |
Base: | 11-Pin |
Type: | Timing Relay |
Mounting: | Socket |
Range: | 0.100 sec - 72 min |
Amps: | 10 |
Volts AC Control: | 240 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)