This product may not be available in all locations.
Timing Relay, 3 Function, DPDT, 12-240V AC/DC Coil
Item #:
405067
Cat #:
TMRP5102
UPC:
786685215372
Sign In or Register to view pricing and more.
Documents & Guides
8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Power Trigger. 3 Timing Functions Included
Overview
8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Power Trigger. 3 Timing Functions Included
Eaton’s TMRP Series timers combine flexibility with ease of use and installation to make the most versatile timer in our offering. The thumbwheel setting design allows for quick selection and review of up to 10 timing functions and seven timing ranges. The TMRP units can be mounted in a 1/16 DIN cutout or on a DIN rail with our D3 series sockets. Input voltage is 12– 240 Vac/Vdc to work with all popular control voltages
Also known as: 786685215372, TMRP5102
Specifications
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay, 10 Function |
Mounting: | Socket |
Base: | 8-Pin |
Range: | 0.100 sec - 9999 hr |
Volts AC Control Range: | 12 - 240 |
Volts DC Control Range: | 12 - 240 |
Poles: | 2 |
Type: | Timing Relay, 10 Function |
Base: | 8-Pin |
Volts AC Control Range: | 12 - 240 |
Amps: | 10 |
Mounting: | Socket |
Range: | 0.100 sec - 9999 hr |
Volts DC Control Range: | 12 - 240 |
Customer Reviews
No reviews for this product
(0)