This product may not be available in all locations.
Timing Relay, Recycling, Pulse Generator, 120VAc, On Time First *** Discontinued ***
Item #:
680498
Cat #:
TDR4A12
UPC:
079458999815
Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Recycling, Pulse Generator, 120VAc, On Time FirstTiming Relay, Recycling, Pulse Generator, 120 Volt AC, On Time 0.1 - 102.3 Second, Off Time, 1 - 1023 Second *** Discontinued ***
Overview
Timing Relay, Recycling, Pulse Generator, 120VAc, On Time FirstTiming Relay, Recycling, Pulse Generator, 120 Volt AC, On Time 0.1 - 102.3 Second, Off Time, 1 - 1023 Second *** Discontinued ***
The TDR Series of time-delay relays are comprised of digital circuitry and an isolated, 10A relay output. The on and off delays are selected by means of two, ten position binary switches, which allow the setting of the desired delay to be precise every time.
Also known as: 079458999815, TDR4A12
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay, Repeat Cycling |
Mounting: | Socket |
Base: | 8-Pin |
Standards: | California Proposition 65 |
Range: | 0.100 - 102.300 sec |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Socket |
Standards: | California Proposition 65 |
Poles: | 2 |
Type: | Timing Relay, Repeat Cycling |
Base: | 8-Pin |
Range: | 0.100 - 102.300 sec |
Customer Reviews
No reviews for this product
(0)