Solidstate On/Off Timer 1s-102.3s

Item #: 766644
Cat #: TDR4A22
UPC: 079458999839
Sign In or Register to view pricing and more.
Documents & Guides
Time Delay & Timing Relays Solidstate On/Off Timer 1s-102.3s

Overview

Time Delay & Timing Relays Solidstate On/Off Timer 1s-102.3s
The TDR Series of time-delay relays are comprised of digital circuitry and an isolated, 10A relay output. The on and off delays are selected by means of two, ten position binary switches, which allow the setting of the desired delay to be precise every time.
Also known as: 079458999839, TDR4A22

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)