TIMER RELAY 240VAC 10AMP +OPTIONS

Item #: 75583
Cat #: 9050JCK15V20
UPC: 78590103258
Sign In or Register to view pricing and more.
Square D,TIMER RELAY 240VAC 10AMP +OPTIONS,120VAC - 110VDC,2 N.O./2 N.C. DPDT,On Delay 1.8 - 180 Seconds,Tubular,UL Listed File Number E78351 CCN NLDX - CSA Certified File Number 214768 Class 321107 - CE Marked,socket,timer

Overview

Square D,TIMER RELAY 240VAC 10AMP +OPTIONS,120VAC - 110VDC,2 N.O./2 N.C. DPDT,On Delay 1.8 - 180 Seconds,Tubular,UL Listed File Number E78351 CCN NLDX - CSA Certified File Number 214768 Class 321107 - CE Marked,socket,timer
Plug In Timer, on delay, 1.8 to 180 seconds, 10 A at 240 VAC, 120 VAC/110 VDC
Also known as: 78590103258, 9050JCK15V20

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, Timer, On-Delay
Mounting: Socket
Volts AC: 240
Range: 1.800 - 180 sec
Volts AC Control: 120
Amps: 10
Mounting: Socket
Range: 1.800 - 180 sec
Poles: 2
Type: Relay, Timer, On-Delay
Volts AC: 240

Customer Reviews

No reviews for this product
(0)