Relay, Control, Mini Electronic, On-Delay Timer, 6A, 1.5-30Sec.

Item #: 664810
Cat #: XTMT6A30S11B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, Mini Electronic, On-Delay Timer, 6 Amp, 1.5 - 30 Second, Fixed, 2-Pole

Overview

Relay, Control, Mini Electronic, On-Delay Timer, 6 Amp, 1.5 - 30 Second, Fixed, 2-Pole
Also known as: XTMT6A30S11B

Specifications

Volts AC: 440
Amps: 6
Mounting: Panel, DIN Rail
Poles: 2
Type: Relay, Timer, On-Delay
Family / Style: XI127901T
Range: 1.500 - 30 sec
Volts AC: 440
Mounting: Panel, DIN Rail
Type: Relay, Timer, On-Delay
Range: 1.500 - 30 sec
Amps: 6
Poles: 2
Family / Style: XI127901T

Customer Reviews

No reviews for this product
(0)