SSAC MSM42W6 RELAY

Item #: 644643
Cat #: MSM42W6
UPC: 07945899709
Sign In or Register to view pricing and more.
Documents & Guides
SSAC MSM42W6 RELAY

Overview

SSAC MSM42W6 RELAY
The MSM replaces bi-metal type timing with reliable solid-state circuitry. There are no moving parts to arc or wear. It is a cost effective solution for OEM designers. It is available for printed circuit board mounting or surface mounting with a removable bracket and wire leads. The MSM offers immediate reset on removal of power. Operation (Delay-on-Make): The time delay begins upon application of input voltage. The output is de-energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.
Also known as: 07945899709, MSM42W6

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)