Relay, Timer, 10A, 240VAC, 120VAC Coil, 11 Pin, 2PDT, Off-Delay

Item #: 264707
Cat #: 9050JCK22V20
UPC: 785901032625
Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.3 - 30 Seconds

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.3 - 30 Seconds
Also known as: 785901032625, 9050JCK22V20

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Volts AC: 240
Range: 0.300 - 30 sec
Volts AC Control: 120
Poles: 2
Type: Timing Relay
Volts AC: 240
Base: 11-Pin
Amps: 10
Mounting: Socket
Range: 0.300 - 30 sec

Customer Reviews

No reviews for this product
(0)