889M M23 CORDSET

Item #: 50885
Cat #: 889M-F12AH-30
UPC: 611320804812
Sign In or Register to view pricing and more.
Documents & Guides
AB 889M-F12AH-30 889M M23 CORDSET

Overview

AB 889M-F12AH-30 889M M23 CORDSET
Also known as: 611320804812, 889M-F12AH-30

Specifications

Gender: Female
Amps: 6
Volts AC: 300
IP/NEMA Rating: IP68, IP67
Material: PVC
Volts DC: 300
Length: 30 m
Color: Yellow
Pins: 12
Gender: Female
Volts AC: 300
Material: PVC
Length: 30 m
Pins: 12
Amps: 6
IP/NEMA Rating: IP68, IP67
Volts DC: 300
Color: Yellow

Customer Reviews

No reviews for this product
(0)