This product may not be available in all locations.
Cordset, DC Micro QD, 4 Pin, Straight, Female, 2m, Yellow
Item #:
46073
Cat #:
889D-F4AC-2
UPC:
662072794838
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro QD, 4 Pin, Straight, Female, 2 meter, Yellow
Overview
Cordset, DC Micro QD, 4 Pin, Straight, Female, 2 meter, Yellow
Our Bulletin 889D DC Micro (M12) Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your DC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations to suit a wide range of applications and environments. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field-attachable connectors, and panel-mount receptacles round out the line and add even more flexibility to your field wiring.
Also known as: 662072794838, 889D-F4AC-2
Specifications
Gender: | Female |
Type: | 4-Pin, Single-Ended, Micro, Straight Connector |
IP/NEMA Rating: | IP67 |
Length: | 6 ft |
Color: | Yellow |
Gender: | Female |
IP/NEMA Rating: | IP67 |
Color: | Yellow |
Type: | 4-Pin, Single-Ended, Micro, Straight Connector |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)