Cordset, DC Micro, ArmorStart I/O, 4-Pin, Straight Male/Female, 5m

Item #: 74158
Cat #: 889D-F4ACDM-5
UPC: 662468992442
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro, Patchcord, ArmorStart I/O Connection, 4-Pin, Straight Male/Female, 5 Meter

Overview

Cordset, DC Micro, Patchcord, ArmorStart I/O Connection, 4-Pin, Straight Male/Female, 5 Meter
Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 662468992442, 889D-F4ACDM-5

Specifications

Length: 5 m
Volts AC: 300
Amps: 4
Type: Cordset
Gender: Female/Male
Color: Yellow
Pins: 4
Length: 5 m
Amps: 4
Gender: Female/Male
Pins: 4
Volts AC: 300
Type: Cordset
Color: Yellow

Customer Reviews

No reviews for this product
(0)