This product may not be available in all locations.
Pre wired connectors XZ, elbowed female, M8, 4 pins, cable PUR 2 m
Item #:
673797
Cat #:
XZCP1041L2
UPC:
785901642220
Sign In or Register to view pricing and more.
Documents & Guides
Pre wired connectors XZ, elbowed female, M8, 4 pins, cable PUR 2 m
Overview
Pre wired connectors XZ, elbowed female, M8, 4 pins, cable PUR 2 m
This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 4 pins M8 elbowed female connector with a metal collar. It is designed in polyurethane for severe industrial environments. Its rated operational voltage is 60V/AC or 75V/DC and its nominal current is 4A. Its contact resistance is 5000µOhm and its minimum insulating resistance is 1G?. It is dustproof, resistant to water jets (IP65), can be temporarily immersed in water (IP67), and withstands high pressure and steam cleaning (IP69K). This cable has a length of 2m and a diameter of 5.2mm. It is made up of 4 wires, each section of which is 0.34 mm². Its color is black and its weight is 0.08kg. It is intended for industrial environments thanks to its excellent resistance to extreme temperatures (-40°C to +80°C in operation if the cable remains static). This cable complies with cULus certification. It is compatible with a 4 pins M8 male connector. XZ range includes a wide range of cordsets, connectors, and connection boxes designed for a simple connection process and a quick reference identification.
Also known as: 785901642220, XZCP1041L2
Specifications
Gender: | Female |
Type: | Prewired |
Length: | 2 m |
Amps: | 4 |
Mounting: | Device |
Volts AC: | 250 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Color: | Yellow |
Gender: | Female |
Length: | 2 m |
Mounting: | Device |
Volts DC: | 300 |
Color: | Yellow |
Type: | Prewired |
Amps: | 4 |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)