MC 4P FP 12' 90D 16/4 PVC

Item #: 38288
Cat #: 104001A01F120
UPC: 781725536431
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (90¦) to Pigtail, 3.66m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (90¦) to Pigtail, 3.66m Length
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 781725536431, 104001A01F120

Specifications

Length: 12 ft
Material: PVC
Gauge: 16
Color: Yellow
Pins: 4
Length: 12 ft
Gauge: 16
Pins: 4
Material: PVC
Color: Yellow

Customer Reviews

No reviews for this product
(0)