This product may not be available in all locations.
Single Keyway Field Attachable Connector W/ PG7 Cable Fitting, 250
Item #:
36347
Cat #:
8A4000-31
UPC:
786788757601
Sign In or Register to view pricing and more.
Documents & Guides
Single Keyway Field Attachable Connector W/ PG7 Cable Fitting, 250 VAC/300 VDC, 4 A
Overview
Single Keyway Field Attachable Connector W/ PG7 Cable Fitting, 250 VAC/300 VDC, 4 A
Micro-Change® (M12) industry standard connectors are rugged, compact, sealed connectors used for sensor/actuator connectivity in industrial control applications. Micro-Change® (M12) connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery.
Also known as: 786788757601, 8A4000-31
Specifications
Gender: | Female |
Color: | Black |
Poles: | 4 |
Type: | Field Attachable Connector |
Gender: | Female |
Poles: | 4 |
Color: | Black |
Type: | Field Attachable Connector |
Customer Reviews
No reviews for this product
(0)