MIC 4P MR 12IN. 1/2NPT #18 PVC

Item #: 91714
Cat #: 8R4006A16A120
UPC: 786788243029
Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change« (M12) 4 Pole, Front Panel Mount Receptacle, 1/2" - 14NPT Threads, Straight Male, 18 AWG PVC, Length 0.30m

Overview

Micro-Change« (M12) 4 Pole, Front Panel Mount Receptacle, 1/2" - 14NPT Threads, Straight Male, 18 AWG PVC, Length 0.30m
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery.
Also known as: 786788243029, 8R4006A16A120

Specifications

Mounting: Panel
Gender: Male
Gauge: 18
Length: 12 in, 0.300 m
Material: PVC
Mounting: Panel
Gauge: 18
Material: PVC
Gender: Male
Length: 12 in, 0.300 m

Customer Reviews

No reviews for this product
(0)