Cordset, Male, Straight, 8-Pin, No Connector, PVC Cable, Red, 24AWG, IEC Color Coded, 5m

Item #: 962034
Cat #: 889D-M8NB-5
UPC: 885630500430
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro (M12), Male, Straight, 8-Pin, No Connector, PVC Cable, Red, Unshielded, IEC Color Coded, 5 meter (16.4 feet), 24AWG

Overview

Cordset, DC Micro (M12), Male, Straight, 8-Pin, No Connector, PVC Cable, Red, Unshielded, IEC Color Coded, 5 meter (16.4 feet), 24AWG
Allen-Bradley passive connectivity components create a complete plug-and-play solution that simplifies and consolidates wiring while providing secure connections for proximity sensors, limit switches, photoelectric sensors, and other field devices. 
Also known as: 885630500430, 889D-M8NB-5

Specifications

Color: Red
Material: PVC
Length: 5 Meters
Type: 8-Pin - Cordsets
Pins: 8
Color: Red
Length: 5 Meters
Pins: 8
Material: PVC
Type: 8-Pin - Cordsets

Customer Reviews

No reviews for this product
(0)