This product may not be available in all locations.
Cordset, 12 Pin, M23, Female, Straight Connector, 10m
Item #:
227752
Cat #:
889M-FX9AE-10
UPC:
612598980086
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 12 Pin, M23, Female, Straight Connector, 10 meter, 18 AWG, 300 Volt, 6 Amp
Overview
Cordset, 12 Pin, M23, Female, Straight Connector, 10 meter, 18 AWG, 300 Volt, 6 Amp
Also known as: 612598980086, 889M-FX9AE-10
Specifications
Gender: | Female |
Amps: | 6 |
Volts AC: | 300 |
Type: | 12-Pin, Cordset |
Length: | 10 m |
Color: | Yellow |
Gender: | Female |
Volts AC: | 300 |
Length: | 10 m |
Amps: | 6 |
Type: | 12-Pin, Cordset |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)