Connector, Terminal Chamber, 5-Pin, 6-8mm Cable Dia., Straight Male

Item #: 26449
Cat #: 871A-TS5-NM1
UPC: 662072079249
Sign In or Register to view pricing and more.
Documents & Guides
Connector, Terminal Chamber, Field Attachable, Screw Type, Single Cable, 5-Pin, 6.0 - 8.0 mm Cable Diameter, Straight Male, External Threads 250 Volt, 9 Amp, PG9 Thread

Overview

Connector, Terminal Chamber, Field Attachable, Screw Type, Single Cable, 5-Pin, 6.0 - 8.0 mm Cable Diameter, Straight Male, External Threads 250 Volt, 9 Amp, PG9 Thread
Also known as: 662072079249, 871A-TS5-NM1

Specifications

Diameter: 6 mm, 8 mm
Volts DC: 250
Type: Field Attachable, Terminal Chamber, Connnector
Volts AC: 250
Amps: 9
Diameter: 6 mm, 8 mm
Type: Field Attachable, Terminal Chamber, Connnector
Amps: 9
Volts DC: 250
Volts AC: 250

Customer Reviews

No reviews for this product
(0)