MIC 5P F-ATTCH STR PG9 SCREW

Item #: 33687
Cat #: 8A5000-32
UPC: 781725531115
Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change« (M12) Single Keyway with PG9 Cable Fitting, Straight Female, 5 Poles, Cable Diameter 4.10-8.10mm

Overview

Micro-Change« (M12) Single Keyway with PG9 Cable Fitting, Straight Female, 5 Poles, Cable Diameter 4.10-8.10mm
Also known as: 781725531115, 8A5000-32

Specifications

Gender: Female
Amps: 7
Type: Connector, Mini Change, 5-Pin, Field Attachable Connector, Type S, Plug Fuse
Color: Black
Mounting: Plug
Volts AC: 125
Interrupt Rating DC: 10kA
Gender: Female
Type: Connector, Mini Change, 5-Pin, Field Attachable Connector, Type S, Plug Fuse
Mounting: Plug
Interrupt Rating DC: 10kA
Amps: 7
Color: Black
Volts AC: 125

Customer Reviews

No reviews for this product
(0)