This product may not be available in all locations.
Receptacle, DC Micro (M12), Female, Straight, External Threads, 8-Pin, 24AWG, 1m (3.28')
Item #:
1180
Cat #:
888D-F8AB3-1
UPC:
781180693687
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Cordset, Receptacle, DC Micro (M12), Female, Straight, External Threads, 8-Pin, 24 AWG, 1 meter (3.28 Feet)
Overview
Sensor Cordset, Receptacle, DC Micro (M12), Female, Straight, External Threads, 8-Pin, 24 AWG, 1 meter (3.28 Feet)
Our Guardmaster® Safety t-ports/splitters, distribution boxes, shorting plugs, and taps are parts of a quick-disconnect system dedicated to machine safety. GuardLink™ taps connect safety input devices to a GuardLink system, a safety-based communications protocol that links safety to The Connected Enterprise®. GuardLink enabled devices offer advanced features and diagnostics that can only be accessed through a GuardLink enabled connection tap.
Also known as: 781180693687, 888D-F8AB3-1
Specifications
Gender: | Female |
Gauge: | 24 |
Length: | 1 m, 3.280 ft |
Type: | Mating Receptacles |
Gender: | Female |
Length: | 1 m, 3.280 ft |
Gauge: | 24 |
Type: | Mating Receptacles |
Customer Reviews
No reviews for this product
(0)