This product may not be available in all locations.
Cordset, 3P, Female Receptacle, 13A, 600V AC/DC, 12" Leads
Item #:
34583
Cat #:
1R3004A20A120
UPC:
781725532044
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change Cordset, 3 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.
Overview
Mini-Change Cordset, 3 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.
Delivering optimum conductivity, Brad® Mini-Change® Connectors from Molex offer the broadest selection of miniature connectors in the industrial market. Brad® Mini-Change® Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring.
Also known as: 781725532044, 1R3004A20A120
Specifications
Gender: | Female |
Mounting: | Panel |
Amps: | 13 |
Volts DC: | 600 |
Length: | 12 in |
Color: | Black |
Material: | PVC |
Volts AC: | 600 |
Pins: | 3 |
IP/NEMA Rating: | NEMA 6 |
Gender: | Female |
Amps: | 13 |
Length: | 12 in |
Material: | PVC |
Pins: | 3 |
Mounting: | Panel |
Volts DC: | 600 |
Color: | Black |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 6 |
Customer Reviews
No reviews for this product
(0)