MC 10P FP 12' 16/10 PVC

Item #: 56837
Cat #: 301000A01F120
UPC: 786788440862
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« C-Size Single-Ended Cordset, 10 Poles, STOOW Cable, Female (Straight) to Pigtail, 3.66m Length

Overview

Mini-Change« C-Size Single-Ended Cordset, 10 Poles, STOOW Cable, Female (Straight) to Pigtail, 3.66m Length
Also known as: 786788440862, 301000A01F120

Specifications

Gender: Female
Amps: 7
Volts DC: 600
Length: 12 ft
Material: PVC
Volts AC: 600
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Volts DC: 600
Material: PVC
Color: Yellow
Amps: 7
Length: 12 ft
Volts AC: 600
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)