Cordset, DC Micro QD, 4 Pin, Straight, Female, 15m, Yellow

Item #: 41399
Cat #: 889D-F4AC-15
UPC: 611320103441
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro QD, 4 Pin, Straight, Female, 15 meter, Yellow

Overview

Cordset, DC Micro QD, 4 Pin, Straight, Female, 15 meter, Yellow
Allen-Bradley® Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320103441, 889D-F4AC-15

Specifications

Gender: Female
Volts AC: 300
Amps: 4
Length: 15 m
Type: 4-Pin, Cordset
Color: Yellow
Gender: Female
Amps: 4
Type: 4-Pin, Cordset
Volts AC: 300
Length: 15 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)