Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 10m, Yellow

Item #: 50157
Cat #: 889D-R4AC-10
UPC: 662072825433
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 10 meter, Yellow

Overview

Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 10 meter, Yellow
Our Bulletin 889D DC Micro (M12) Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your DC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations to suit a wide range of applications and environments. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field-attachable connectors, and panel-mount receptacles round out the line and add even more flexibility to your field wiring.
Also known as: 662072825433, 889D-R4AC-10

Specifications

Gender: Female
Type: 4-Pin, Cordset
Length: 10 m
Color: Yellow
Gender: Female
Length: 10 m
Type: 4-Pin, Cordset
Color: Yellow

Customer Reviews

No reviews for this product
(0)