Cordset, 12 Pin, M23, Female, Straight Connector, 5m

Item #: 216280
Cat #: 889M-FX9AE-5
UPC: 612598980130
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 12 Pin, M23, Female, Straight Connector, 5 meter, 18 AWG, 300 Volt, 6 Amp

Overview

Cordset, 12 Pin, M23, Female, Straight Connector, 5 meter, 18 AWG, 300 Volt, 6 Amp
Also known as: 612598980130, 889M-FX9AE-5

Specifications

Gender: Female
Amps: 6
Length: 5 m
Volts AC: 300
Type: 12-Pin, Cordset
Color: Yellow
Gender: Female
Length: 5 m
Type: 12-Pin, Cordset
Amps: 6
Volts AC: 300
Color: Yellow

Customer Reviews

No reviews for this product
(0)