DISTRIBUTION BOX DC

Item #: 206432
Cat #: 898D-58PT-T
UPC: 662074087693
Sign In or Register to view pricing and more.
Documents & Guides
AB 898D-58PT-T DISTRIBUTION BOX DC

Overview

AB 898D-58PT-T DISTRIBUTION BOX DC
Also known as: 662074087693, 898D-58PT-T

Specifications

Amps: 10
Poles: 8
Volts DC Range: 10, 30
Color: Gray
IP/NEMA Rating: IP67
Material: Zinc Die Cast
Amps: 10
Volts DC Range: 10, 30
IP/NEMA Rating: IP67
Poles: 8
Color: Gray
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)