V Cable or Y Cable Splitter, Female Straight, Male, Male Straight, PVC, Yellow, 22AWG, 0.3m

Item #: 73949
Cat #: 879D-F4ACDM-0M3
UPC: 662468003186
Sign In or Register to view pricing and more.
Documents & Guides
V Cable or Y Cable Splitter, Female, Straight (Internal Threads), DC Micro (M12), 4-Pins, V-Cable Male DC Micro (M12), (External Threads),Same as First End, PVC Cable, Yellow, 22AWG, Standard, 0.3 meter

Overview

V Cable or Y Cable Splitter, Female, Straight (Internal Threads), DC Micro (M12), 4-Pins, V-Cable Male DC Micro (M12), (External Threads),Same as First End, PVC Cable, Yellow, 22AWG, Standard, 0.3 meter
Our Bulletin 879D DC Micro (M12) V- & Y-Cables allow two field devices to be interfaced to a single I/O port. The slim, space-saving design features polyvinylchloride (PVC) jacket and ratcheting coupling nuts.
Also known as: 662468003186, 879D-F4ACDM-0M3

Specifications

Type: Splitter
Gauge: 22
Length: 0.300 m
Color: Yellow
Type: Splitter
Length: 0.300 m
Gauge: 22
Color: Yellow

Customer Reviews

No reviews for this product
(0)