Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Item #: 334462
Cat #: 871L-XCB40Q40
UPC: 662073675501
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 40 mm Sensing Distance, 500 mA Load, Shielded, Quick Connect Base

Overview

Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 40 mm Sensing Distance, 500 mA Load, Shielded, Quick Connect Base
Also known as: 662073675501, 871L-XCB40Q40

Specifications

Type: Inductive, Proximity Sensor, Limit Switch Style
Size: 40 mm
Range: 40 mm
Material: Plastic
Amps: 0.500
Type: Inductive, Proximity Sensor, Limit Switch Style
Range: 40 mm
Amps: 0.500
Size: 40 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)