This product may not be available in all locations.
Inductive, E51 Series, Top Sensing, Assembled, 20-264V AC/DC
Item #:
90965
Cat #:
E51ALT5
UPC:
782113351780
Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface, 24 mm (0.94 Inch) Sensing Range, 2-Wire, 20 - 264 Volt AC/DC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output
Overview
Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface, 24 mm (0.94 Inch) Sensing Range, 2-Wire, 20 - 264 Volt AC/DC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output
Also known as: 782113351780, E51ALT5
Specifications
Type: | Inductive Proximity Sensor |
Volts AC Range: | 264, 20 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Type: | Inductive Proximity Sensor |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Volts AC Range: | 264, 20 |
Customer Reviews
No reviews for this product
(0)