Inductive Proximity Sensor, Limit Switch Style

Item #: 715678
Cat #: E51PLT1
UPC: 782113363110
Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 4-wire, 10-30 Vdc, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Pnp Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 4-wire, 10-30 Vdc, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Pnp Output
Also known as: 782113363110, E51PLT1

Specifications

IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Mounting: Surface
Range: 0.510 in, 13 mm
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 0.510 in, 13 mm
Mounting: Surface

Customer Reviews

No reviews for this product
(0)