Inductive, E55 Series, Top Sensing, Assembled, 20-264V AC/DC

Item #: 313679
Cat #: E55BLT1C
UPC: 782113134109
Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Non-Metallic Housing, Shielded, End or Side Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-Wire, 35-250 Volt AC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Non-Metallic Housing, Shielded, End or Side Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-Wire, 35-250 Volt AC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output
Also known as: 782113134109, E55BLT1C

Specifications

Mounting: Panel
Material: Non-Metallic
Range: 15 mm
Volts AC Range: 250, 35
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Mounting: Panel
Range: 15 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Material: Non-Metallic
Volts AC Range: 250, 35

Customer Reviews

No reviews for this product
(0)