This product may not be available in all locations.
Sensor Body, Photoelectric , Limit Switch Style, 120VAC, E51 Series
Item #:
112695
Cat #:
E51SNL
UPC:
782113363134
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Body, E51 Series, 10-30V DC, 4-Wire, NPN, (1) NO & (1) NC Complementary Lined Powered. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. *** Will need Head of Choice and Receptacle: E51RN for Complete Unit***
Overview
Sensor Body, E51 Series, 10-30V DC, 4-Wire, NPN, (1) NO & (1) NC Complementary Lined Powered. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. *** Will need Head of Choice and Receptacle: E51RN for Complete Unit***
Sensor Body, Photoelectric , Limit Switch Style, 120VAC, E51 Series. Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113363134, E51SNL
Specifications
Volts DC: | 24, 18, 12 |
Volts DC Range: | 10, 30 |
Type: | Sensor Body |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Volts DC: | 24, 18, 12 |
Type: | Sensor Body |
Volts DC Range: | 10, 30 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Customer Reviews
No reviews for this product
(0)