This product may not be available in all locations.
Sign In or Register to view pricing and more.
Q60 Series: Adjustable-Field Laser (Class 2), Range: 200-2000 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1PNP, Euro-Style Quick-Disconnect Connector
Overview
Q60 Series: Adjustable-Field Laser (Class 2), Range: 200-2000 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1PNP, Euro-Style Quick-Disconnect Connector
The Q60LAF sensor is a full-featured ĂĚũƵƐƚĂbůĞͲĮĞůĚ sensor. These ĂĚũƵƐƚĂbůĞͲĮĞůĚ sensors are able to detect objects of rĞůĂƟvĞůy low rĞŇĞcƟvŝƚy͕ while ignoring other objects in the background (beyond the cƵƚŽī point). The cƵƚŽī distance is mechanically adjustable, using the 2-turn adjustment screw on the top of the sensor. A rŽƚĂƟnŐ pointer indicates the rĞůĂƟvĞ cƵƚŽī ƉŽƐŝƟŽn͘ The indicator moves clockwise to show increasing distance.
Also known as: Q60BB6LAF2000Q
Specifications
Material: | Thermoplastic |
IP/NEMA Rating: | IP67 |
Material: | Thermoplastic |
IP/NEMA Rating: | IP67 |
Customer Reviews
No reviews for this product
(0)