This product may not be available in all locations.
Photoelectric, Sensor Head, E51 Series, Reflex Type, 18' Range
Item #:
294495
Cat #:
E51DP1
UPC:
782113124773
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor Head, E51 Series, Reflex Type, 18' (5.5m) Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 6" at 15' Response Time 20ms (ON) AC/DC & 30ms (OFF) AC and 22ms (OFF) DC. ***Operable with Reflector***
Overview
Photoelectric Sensor Head, E51 Series, Reflex Type, 18' (5.5m) Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 6" at 15' Response Time 20ms (ON) AC/DC & 30ms (OFF) AC and 22ms (OFF) DC. ***Operable with Reflector***
Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113124773, E51DP1
Specifications
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4 |
Mounting: | Body |
Range: | 18 ft, 5.500 m |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4 |
Range: | 18 ft, 5.500 m |
Mounting: | Body |
Customer Reviews
No reviews for this product
(0)