Photoelectric, E51 Series, Polarized Reflex

Item #: 179974
Cat #: E51DP5
UPC: 782113317366
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor Head, E51 Series, Polarized Reflex Type, 15' Range, Standard Response. 4-Position Head w/Visiable Red Beam. View Field 6" at 15'. Response Time 20ms (ON)AC/DC & 30ms (OFF) AC and 22ms (OFF) DC. ***Operable with Reflector***

Overview

Photoelectric Sensor Head, E51 Series, Polarized Reflex Type, 15' Range, Standard Response. 4-Position Head w/Visiable Red Beam. View Field 6" at 15'. Response Time 20ms (ON)AC/DC & 30ms (OFF) AC and 22ms (OFF) DC. ***Operable with Reflector***
Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units
Also known as: 782113317366, E51DP5

Specifications

Type: Limit Switch, Reflex - Polarized, Photoelectric
Type: Limit Switch, Reflex - Polarized, Photoelectric

Customer Reviews

No reviews for this product
(0)