Sensor Body, Photoelectric , Limit Switch Style, 20-264V AC/DC

Item #: 90968
Cat #: E51SAL
UPC: 782113344935
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Body, E51 Series, 20-264V AC/DC, 2-Wire, (1) NO or (1) NC Programmable, Load Powered, Latching Short Circuit & Amp, Overload Protection, Die Cast Housing Body, NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Operator Head: E51DP1, E51DP2, or E51DC1 and Receptacle: E51RA for Complete Unit***

Overview

Sensor Body, E51 Series, 20-264V AC/DC, 2-Wire, (1) NO or (1) NC Programmable, Load Powered, Latching Short Circuit & Amp, Overload Protection, Die Cast Housing Body, NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Operator Head: E51DP1, E51DP2, or E51DC1 and Receptacle: E51RA for Complete Unit***
Sensor Body, Photoelectric , Limit Switch Style, 20-264V AC/DC.Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113344935, E51SAL

Specifications

Volts DC Range: 264, 20
Type: Sensor Body
Volts AC Range: 264, 20
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 264, 20
Volts AC Range: 264, 20
Type: Sensor Body
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)