Limit Switch Sensor Bodies
10 Found
Eaton
Sensor Body, Photoelectric , Limit Switch Style, 20-264V AC/DC
Item #: 90968
CAT #: E51SAL
UPC: 782113344935
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric, Limit Switch Style, 120VAC, E51 Series
Item #: 90955
CAT #: E51SCL
UPC: 782113107219
Sign In or Register to view pricing and more.
TES Electric
Limit switch body, Limit switches XC Standard, ZCMD, 1NC+1 NO, silver, snap action, connection, 5 m
Item #: 405046
CAT #: ZCMD21L5
UPC: 785901711827
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric , Limit Switch Style, 10-30V AC/DC
Item #: 457636
CAT #: E51SPL
UPC: 782113363141
Sign In or Register to view pricing and more.
Robertshaw
RSC 366-A8 MALFUNCTION DETECTOR
Item #: 539240
CAT #: 366-A8
UPC:
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric , Limit Switch Style, 120VAC, E51 Series
Item #: 112695
CAT #: E51SNL
UPC: 782113363134
Sign In or Register to view pricing and more.
Eaton
IND PROX SWITCH BODY
Item #: 112401
CAT #: E51SAL6P
UPC: 782113130347
Sign In or Register to view pricing and more.
Square D
Cable End Markers, Yellow, Clipin, Set of 200, "0", with Tool, 400 Earth Markers
Item #: 34452
CAT #: AR1MA010
UPC: 785901574026
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric , Limit Switch Style, 120VAC, E51 Series
Item #: 294504
CAT #: E51SCN
UPC: 782113213224
Sign In or Register to view pricing and more.
TES Electric
Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 2 m
Item #: 435249
CAT #: ZCMC21L2
UPC: 785901662426
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric , Limit Switch Style, 20-264V AC/DC
Sensor Body, E51 Series, 20-264V AC/DC, 2-Wire, (1) NO or (1) NC Programmable, Load Powered, Latching Short Circuit & Amp, Overload Protection, Die Cast Housing Body, NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Operator Head: E51DP1, E51DP2, or E51DC1 and Receptacle: E51RA for Complete Unit***
Item #: 90968
CAT #: E51SAL
UPC: 782113344935
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric, Limit Switch Style, 120VAC, E51 Series
Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***
Item #: 90955
CAT #: E51SCL
UPC: 782113107219
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
TES Electric
Limit switch body, Limit switches XC Standard, ZCMD, 1NC+1 NO, silver, snap action, connection, 5 m
Limit switch body, Limit switches XC Standard, ZCMD, 1NC+1 NO, silver, snap action, connection, 5 m
Item #: 405046
CAT #: ZCMD21L5
UPC: 785901711827
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric , Limit Switch Style, 10-30V AC/DC
Sensor Body, E51 Series, 10-30V DC, 4-Wire, PNP, (1) NO & Amp, (1) NC Complementary Line Powered, Die Cast Housing Body, NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Receptacle: E51RN for Complete Unit***
Item #: 457636
CAT #: E51SPL
UPC: 782113363141
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
Robertshaw
RSC 366-A8 MALFUNCTION DETECTOR
ROBERTSHAW 366-A8 VIBRASWITCH 120VAC RESET
Item #: 539240
CAT #: 366-A8
UPC:
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric , Limit Switch Style, 120VAC, E51 Series
Sensor Body, E51 Series, 10-30V DC, 4-Wire, NPN, (1) NO & (1) NC Complementary Lined Powered. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. *** Will need Head of Choice and Receptacle: E51RN for Complete Unit***
Item #: 112695
CAT #: E51SNL
UPC: 782113363134
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
Eaton
IND PROX SWITCH BODY
CUT E51SAL6P IND PROX SWITCH BODY
Item #: 112401
CAT #: E51SAL6P
UPC: 782113130347
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
Square D
Cable End Markers, Yellow, Clipin, Set of 200, "0", with Tool, 400 Earth Markers
Cable End Markers, Yellow, Clipin, Set of 200, "0", with Tool, 400 Earth Markers
Item #: 34452
CAT #: AR1MA010
UPC: 785901574026
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
Eaton
Sensor Body, Photoelectric , Limit Switch Style, 120VAC, E51 Series
Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary Line Powered, Accepts Logic Modules, Die Cast Housing Body, NEMA Rating: 4, 4X, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***
Item #: 294504
CAT #: E51SCN
UPC: 782113213224
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.
TES Electric
Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 2 m
Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 2 m
Item #: 435249
CAT #: ZCMC21L2
UPC: 785901662426
Category:
Limit Switch Sensor Bodies
Sign In or Register to view pricing and more.