This product may not be available in all locations.
Photoelectric Sensor, Receptacle, Black, 4 Wire, AC, 1/2" NPT
Item #:
294502
Cat #:
E51RCB
UPC:
782113434681
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Receptacle, E51 Series, 120 Volt AC, 4-Wire, Normally Open, Normally Closed Complementary Contacts, Front or Rear Mounting, Black, Accepts Logic Modules, 1/2 Inch NPT Conduit Entrance
Overview
Sensor Receptacle, E51 Series, 120 Volt AC, 4-Wire, Normally Open, Normally Closed Complementary Contacts, Front or Rear Mounting, Black, Accepts Logic Modules, 1/2 Inch NPT Conduit Entrance
Also known as: 782113434681, E51RCB
Specifications
Type: | Receptacle, Photoelectric Sensor |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Black |
Type: | Receptacle, Photoelectric Sensor |
Mounting: | Surface |
Volts AC: | 120 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)