Limit Switch Sensors

158 Found
Eaton

Sensor Body, Photoelectric , Limit Switch Style, 20-264V AC/DC

Item #: 90968
CAT #: E51SAL
UPC: 782113344935
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Item #: 21357
CAT #: 871L-XCB15S40
UPC: 662073428732
Sign In or Register to view pricing and more.
Eaton

Inductive, E51 Series, Top Sensing, Assembled, 20-264V AC/DC

Item #: 557642
CAT #: E51ALT1
UPC: 782113312743
Sign In or Register to view pricing and more.
Allen-Bradley

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 m

Item #: 76414
CAT #: 802PR-LBAA1
UPC: 662468259187
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, Limit Switch Style, 20-132V AC/DC

Item #: 177489
CAT #: 802PR-BX01
UPC: 662468185707
Sign In or Register to view pricing and more.
Allen-Bradley

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 m

Item #: 76457
CAT #: 802PR-LBAJ1
UPC: 662468259262
Sign In or Register to view pricing and more.
Allen-Bradley

LIMIT SWITCH STYLE

Item #: 38914
CAT #: 871L-XCB15Q40
UPC: 662073675495
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Item #: 35046
CAT #: 871L-XCB40S40
UPC: 662073122135
Sign In or Register to view pricing and more.
Allen-Bradley

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 m

Item #: 76395
CAT #: 802PR-LBAE1
UPC: 662468259231
Sign In or Register to view pricing and more.
Allen-Bradley

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 m

Item #: 76453
CAT #: 802PR-LBAJ3
UPC: 662468259286
Sign In or Register to view pricing and more.
Eaton

Sensor Body, Photoelectric, Limit Switch Style, 120VAC, E51 Series

Item #: 90955
CAT #: E51SCL
UPC: 782113107219
Sign In or Register to view pricing and more.
Eaton

Photoelectric, Sensor Head, E51 Series, Reflex Type, 18' Range

Item #: 294495
CAT #: E51DP1
UPC: 782113124773
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Item #: 334462
CAT #: 871L-XCB40Q40
UPC: 662073675501
Sign In or Register to view pricing and more.
Eaton

Inductive, E51 Series, Top Sensing, Assembled, 20-264V AC/DC

Item #: 90965
CAT #: E51ALT5
UPC: 782113351780
Sign In or Register to view pricing and more.
Allen-Bradley

AC/DC CORROSION

Item #: 76440
CAT #: 802PR-XBAH1
UPC: 662468259354
Sign In or Register to view pricing and more.
TES Electric

Limit switch body, Limit switches XC Standard, ZCMD, 1NC+1 NO, silver, snap action, connection, 5 m

Item #: 405046
CAT #: ZCMD21L5
UPC: 785901711827
Sign In or Register to view pricing and more.
Eaton

Sensor Body, Photoelectric , Limit Switch Style, 20-264V AC/DC

Sensor Body, E51 Series, 20-264V AC/DC, 2-Wire, (1) NO or (1) NC Programmable, Load Powered, Latching Short Circuit & Amp, Overload Protection, Die Cast Housing Body, NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Operator Head: E51DP1, E51DP2, or E51DC1 and Receptacle: E51RA for Complete Unit***
Item #: 90968
CAT #: E51SAL
UPC: 782113344935
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 15 mm Sensing Distance, 500 mA Load, Shielded, Plug in Base
Item #: 21357
CAT #: 871L-XCB15S40
UPC: 662073428732
Sign In or Register to view pricing and more.
Eaton

Inductive, E51 Series, Top Sensing, Assembled, 20-264V AC/DC

Inductive Proximity Sensor, Limit Switch Style, Shielded, End Sensing Surface, 13 mm (0.51 inch) Sensing Range, 2-wire, 20-264 VAC/DC, 50/60 Hz, Terminal Wiring, Standard Frequency, N.O. or N.C. Output. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.
Item #: 557642
CAT #: E51ALT1
UPC: 782113312743
Sign In or Register to view pricing and more.
Allen-Bradley

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 m

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 mm Sensing Distance, 2-wire AC/DC, Side Sensing, Conduit Coupler
Item #: 76414
CAT #: 802PR-LBAA1
UPC: 662468259187
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, Limit Switch Style, 20-132V AC/DC

Proximity Sensor, Inductive, Limit switch Style, 20 - 132 Volt AC/DC, 4 - 25 mA Load, Series A
Item #: 177489
CAT #: 802PR-BX01
UPC: 662468185707
Sign In or Register to view pricing and more.
Allen-Bradley

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 m

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 mm Sensing Distance, 2-wire AC/DC, Top Sensing, Conduit Coupler
Item #: 76457
CAT #: 802PR-LBAJ1
UPC: 662468259262
Sign In or Register to view pricing and more.
Allen-Bradley

LIMIT SWITCH STYLE

AB 871L-XCB15Q40 LIMIT SWITCH STYLE
Item #: 38914
CAT #: 871L-XCB15Q40
UPC: 662073675495
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 40 mm Sensing Distance, 500 mA Load, Shielded, Plug in Base
Item #: 35046
CAT #: 871L-XCB40S40
UPC: 662073122135
Sign In or Register to view pricing and more.
Allen-Bradley

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 m

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 mm Sensing Distance, 2-wire AC/DC, Side Sensing, Mini Quick Disconnect Style
Item #: 76395
CAT #: 802PR-LBAE1
UPC: 662468259231
Sign In or Register to view pricing and more.
Allen-Bradley

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 m

Inductive Proximity Sensor, Limit Switch, Shielded, 20 - 25 V, 17 mm Sensing Distance, 2-wire AC/DC, Hazardous Location, Top Sensing, Conduit Style
Item #: 76453
CAT #: 802PR-LBAJ3
UPC: 662468259286
Sign In or Register to view pricing and more.
Eaton

Sensor Body, Photoelectric, Limit Switch Style, 120VAC, E51 Series

Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***
Item #: 90955
CAT #: E51SCL
UPC: 782113107219
Sign In or Register to view pricing and more.
Eaton

Photoelectric, Sensor Head, E51 Series, Reflex Type, 18' Range

Photoelectric Sensor Head, E51 Series, Reflex Type, 18' (5.5m) Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 6" at 15' Response Time 20ms (ON) AC/DC & 30ms (OFF) AC and 22ms (OFF) DC. ***Operable with Reflector***
Item #: 294495
CAT #: E51DP1
UPC: 782113124773
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 40 mm Sensing Distance, 500 mA Load, Shielded, Quick Connect Base
Item #: 334462
CAT #: 871L-XCB40Q40
UPC: 662073675501
Sign In or Register to view pricing and more.
Eaton

Inductive, E51 Series, Top Sensing, Assembled, 20-264V AC/DC

Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface, 24 mm (0.94 Inch) Sensing Range, 2-Wire, 20 - 264 Volt AC/DC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output
Item #: 90965
CAT #: E51ALT5
UPC: 782113351780
Sign In or Register to view pricing and more.
Allen-Bradley

AC/DC CORROSION

AB 802PR-XBAH1 AC/DC CORROSION
Item #: 76440
CAT #: 802PR-XBAH1
UPC: 662468259354
Sign In or Register to view pricing and more.
TES Electric

Limit switch body, Limit switches XC Standard, ZCMD, 1NC+1 NO, silver, snap action, connection, 5 m

Limit switch body, Limit switches XC Standard, ZCMD, 1NC+1 NO, silver, snap action, connection, 5 m
Item #: 405046
CAT #: ZCMD21L5
UPC: 785901711827
Sign In or Register to view pricing and more.
Page 1 of 10
158 Items found