Eddy Current Probe, Driver, for 9m, (29.53') Total length

Item #: 428166
Cat #: 1442-DR-5890
UPC: 825860190643
Sign In or Register to view pricing and more.
Documents & Guides
Eddy Current Probe, Driver, for 9 m, (29.53 Foot) Total length, 5 mm/8 mm Tips

Overview

Eddy Current Probe, Driver, for 9 m, (29.53 Foot) Total length, 5 mm/8 mm Tips
Also known as: 825860190643, 1442-DR-5890

Specifications

Diameter: 5 mm, 8 mm
Type: Driver, Eddy Current Probe
Length: 9 meter
Diameter: 5 mm, 8 mm
Length: 9 meter
Type: Driver, Eddy Current Probe

Customer Reviews

No reviews for this product
(0)