This product may not be available in all locations.
Logic Interface, Sipha Sensor, 24V AC/DC, 22.5mm, 1NO/1NCSS
Item #:
71483
Cat #:
440N-S32013
UPC:
611320169072
Sign In or Register to view pricing and more.
Documents & Guides
Logic Interface, Sipha Sensor, 24 Volt AC/DC, 22.5 mm Width, 1 Normally Open, Safety Contact, 1 Normally Closed, Solid State, Auxiliary Contact, Control Unit 1
Overview
Logic Interface, Sipha Sensor, 24 Volt AC/DC, 22.5 mm Width, 1 Normally Open, Safety Contact, 1 Normally Closed, Solid State, Auxiliary Contact, Control Unit 1
Also known as: 611320169072, 440N-S32013
Specifications
Color: | Red |
Volts DC: | 24 |
Type: | Logic Interface |
Volts AC: | 24 |
Width: | 22.500 mm |
Color: | Red |
Type: | Logic Interface |
Width: | 22.500 mm |
Volts DC: | 24 |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)