Interface, Logic, 24V AC/DC, 115/230V AC/DC, Type, Sipha 6, 90mm

Item #: 5859
Cat #: 440N-S32052
UPC: 662072094686
Sign In or Register to view pricing and more.
Documents & Guides
Interface, Logic, Sipha 6, Non-Contact Switch, 24 Volt, AC/DC, 115/230 Volt AC/DC, 2 Normally Open, 1 Normally Closed, Safety Contacts, 1 Normally Closed Auxiliary Contact, 90 mm Housing Width

Overview

Interface, Logic, Sipha 6, Non-Contact Switch, 24 Volt, AC/DC, 115/230 Volt AC/DC, 2 Normally Open, 1 Normally Closed, Safety Contacts, 1 Normally Closed Auxiliary Contact, 90 mm Housing Width
Also known as: 662072094686, 440N-S32052

Specifications

Width: 90 mm
Type: Safety, Interface, Logic
Volts DC Range: 24/115
Width: 90 mm
Volts DC Range: 24/115
Type: Safety, Interface, Logic

Customer Reviews

No reviews for this product
(0)