Magnetic Switch, Actuator, Eva E, for Adam Sensor, Yellow, IP69K

Item #: 715508
Cat #: 2TLA020046R0600
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Switch, Actuator, Eva E, for Adam Sensor, Yellow, Polyurethane IP69K

Overview

Magnetic Switch, Actuator, Eva E, for Adam Sensor, Yellow, Polyurethane IP69K
Also known as: 2TLA020046R0600

Specifications

Mounting: Surface
Material: Polyurethane
IP/NEMA Rating: IP69K
Color: Yellow
Family / Style: Eva E
Mounting: Surface
IP/NEMA Rating: IP69K
Family / Style: Eva E
Material: Polyurethane
Color: Yellow

Customer Reviews

No reviews for this product
(0)