Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Item #: 73914
Cat #: 440N-Z21SS2BN
UPC: 662074849949
Sign In or Register to view pricing and more.
Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Margin indication, Indication/Diagnostic, 10 meter Cable, 24 Volt DC, 50 mA

Overview

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Margin indication, Indication/Diagnostic, 10 meter Cable, 24 Volt DC, 50 mA
Our SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 662074849949, 440N-Z21SS2BN

Specifications

Type: Switch, Non-Contact
Color: Red
Volts DC: 24
Diameter: 18 mm
Material: Plastic
Range: 18 mm
Length: 10 m
Amps: 0.050
Type: Switch, Non-Contact
Volts DC: 24
Material: Plastic
Length: 10 m
Color: Red
Diameter: 18 mm
Range: 18 mm
Amps: 0.050

Customer Reviews

No reviews for this product
(0)