This product may not be available in all locations.
Switch, Non-Contact, Plastic Barrel, 18mm Actuator, 15mm Sensing
Item #:
58440
Cat #:
440N-Z21S16H
UPC:
662074620357
Sign In or Register to view pricing and more.
Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 18 mm Actuator, Standard Code Type, 15 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch PigTail, 8 Pin Micro, M12 Connector
Overview
Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 18 mm Actuator, Standard Code Type, 15 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch PigTail, 8 Pin Micro, M12 Connector
Our SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 662074620357, 440N-Z21S16H
Specifications
Type: | Switch, Safety, Non-Contact |
Diameter: | 18 mm |
Length: | 6 in |
Material: | Plastic |
Range: | 15 mm |
Type: | Switch, Safety, Non-Contact |
Length: | 6 in |
Range: | 15 mm |
Diameter: | 18 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)