Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Item #: 177514
Cat #: 440N-Z21US2HN
UPC: 612598827978
Sign In or Register to view pricing and more.
Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, with Integrated Latch, Actuator, Unique Code Type, Margin Indication, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8-Pin Micro QD, M12 Connector, 24 Volt DC, 50 mA

Overview

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, with Integrated Latch, Actuator, Unique Code Type, Margin Indication, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8-Pin Micro QD, M12 Connector, 24 Volt DC, 50 mA
The Rockwell Automation® Magnetically Coded Non-contact Interlock Switches, with molded-in brackets and diminutive sizes, are extremely versatile and simple to install. For high-risk applications, the control unit is used with a single sensor to give a high-integrity system. Rockwell Automation is a trademark of Rockwell Automation, Inc.
Also known as: 612598827978, 440N-Z21US2HN

Specifications

Type: Switch, Non-Contact
Color: Red
Length: 6 in
Material: Plastic
Range: 18 mm
Type: Switch, Non-Contact
Length: 6 in
Range: 18 mm
Color: Red
Material: Plastic

Customer Reviews

No reviews for this product
(0)