Photoelectric Sensor, E58 Harsh Duty, Background Rejection

Item #: 972789
Cat #: E58-30DPS280-EL
UPC: 782114557013
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 11 Inch (280 mm) Sensing Range, Visible Red Beam, 90-132 Volt AC, 18-50 Volt DC, Cable, Dmos Output, Light Operate

Overview

Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 11 Inch (280 mm) Sensing Range, Visible Red Beam, 90-132 Volt AC, 18-50 Volt DC, Cable, Dmos Output, Light Operate
Also known as: 782114557013, E58-30DPS280-EL

Specifications

Range: 11 in, 280 mm
Volts DC: 24, 28
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 30, 15
Range: 11 in, 280 mm
Volts AC: 120
Volts DC Range: 30, 15
Volts DC: 24, 28
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)