Photoelectric Sensor,30 mm Diameter Perfect Prox

Item #: 1154795
Cat #: E58-30DPS280-GDP
UPC: 782114436585
Sign In or Register to view pricing and more.
Documents & Guides
CH E58-30DPS280-GDP Photoelectric Sensor 30 mm Diameter Perfect Prox, Harsh Duty Series

Overview

CH E58-30DPS280-GDP Photoelectric Sensor 30 mm Diameter Perfect Prox, Harsh Duty Series
Also known as: 782114436585, E58-30DPS280-GDP

Specifications

Mounting: Panel
Range: 11 in
Length: 2 m
Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Volts AC Range: 90, 132
Mounting: Panel
Length: 2 m
Material: Stainless Steel
Volts AC Range: 90, 132
Range: 11 in
Diameter: 30 mm
IP/NEMA Rating: IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4

Customer Reviews

No reviews for this product
(0)